Electric Wall Heater, BtuH 6142, 120V

DAYTON| Zoro #: G0873783| Mfr #: 2HAE1

$477.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heater Voltage: 120VAC
Item: Electric Wall Heater
Wall Opening Width: 14-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0873783 Mfr #: 2HAE1
Heater Voltage: 120VACItem: Electric Wall Heater
Wall Opening Width: 14-3/8"Wall Opening Height: 18-1/4"
Grille Height: 19-3/16"Electric Heater Phase: 1
Housing Height: 18-1/4"Grille Width: 15-3/4"
Air Temp. Rise: 47 Degrees FAmps AC: 15.0
Grille Material: 16 ga. SteelElectric Heater Item: Electric Wall Heater
BtuH: 6142Housing Width: 14-3/8"
Color: BronzeMounting Type: Recessed or Surface
Watts: 1800Wall Opening Depth: 3-7/8"
Housing Depth: 3-7/8"Grille Depth: 1-1/8"
Finish: Polyester Powder CoatingManufacturers Warranty Length: 1 yr.
Electric Heater Type: Architectural Tamper ResistantStandards: ETL and C-ETL
Hz: 60Features: Thermostat 40 to 90 Range, Overheat Switch, Fan Delay Switch
Country of Origin (subject to change): United States

Description

Electric Wall Heater, Architectural Tamper Resistant, Mounting Type Recessed or Surface, 1800 Watts, 6142 BtuH, Heater Voltage 120VAC, Wall Opening Height 18-1/4 In., Wall Opening Width 14-3/8 In., Wall Opening Depth 3-7/8 In., 15.0 Amps AC, Color Bronze, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 47 Degrees F, Grille Material 16 ga. Steel, Grille Width 15-3/4 In., Grille Depth 1-1/8 In., Grille Height 19-3/16 In., Housing Width 14-3/8 In., Housing Depth 3-7/8 In., Housing Height 18-1/4 In.

Reviews