Electric Washdown Heater, 51200 BtuH, 480V

DAYTON| Zoro #: G1140675| Mfr #: 2CJG2

$3,037.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1140675 Mfr #: 2CJG2
Includes: NEMA 4X Control Panel, 3 Position Switch (Off-Heat-Fan)Standards: ETL Listed (US & Canada), NEMA 4X control panel
Hz: 60kW: 15.0
Air Flow: 700 cfmManufacturers Warranty Length: 1 yr.
Height: 21-3/4"Housing Material: 16 Gauge 304 Stainless Steel
BtuH: 51, 200Features: 24V Transformer and Contactor, Pilot Light, Thermostat and Disconnect Switch
Item: Electric Washdown HeaterPhase: 3
Temp. Rise: 68 Degrees FAmps AC: 18.1
Grille: Stainless SteelDepth: 19"
Width: 14"Item: Electric Washdown Heater
kW: 15.0BtuH: 51, 200
Amps AC: 18.1Country of Origin (subject to change): United States

Product Description

Electric Washdown Heater, 51,200 BtuH, 3 Phase, Air Flow 700 cfm, 60 Hz, 18.1 Amps AC, 15.0 kW, Temp. Rise 68 Degrees F, Width 14 In., Depth 19 In., Height 21-3/4 In., Grille Stainless Steel, Housing Material 16 Gauge 304 Stainless Steel, Features 24V Transformer and Contactor, Pilot Light, Thermostat and Disconnect Switch, Manufacturers Warranty Length 1 yr., Standards ETL Listed (US & Canada), NEMA 4X control panel, Includes NEMA 4X Control Panel, 3 Position Switch (Off-Heat-Fan)

Product Reviews

Save 15%. Sign up for Z-mail.