DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Electric Washdown Heater, 85325 BtuH, 480V

DAYTON| Zoro #: G2477413| Mfr #: 2CJG4

$3,901.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2477413 Mfr #: 2CJG4
Includes: NEMA 4X Control Panel, 3 Position Switch (Off-Heat-Fan)Standards: ETL Listed (US & Canada), NEMA 4X control panel
Hz: 60Manufacturers Warranty Length: 1 yr.
Housing Material: 16 Gauge 304 Stainless SteelFeatures: 24V Transformer and Contactor, Pilot Light, Thermostat and Disconnect Switch
Item: Electric Washdown HeaterPhase: 3
Grille: Stainless SteelItem: Electric Washdown Heater
kW: 25.0BtuH: 85, 325
Amps AC: 30.1Temp. Rise: 56 Degrees F
Air Flow: 1400 cfmWidth: 16"
Height: 28-3/4"Depth: 27"
Country of Origin (subject to change): United States

Product Description

Electric Washdown Heater, 85, 325 BtuH, Heater Voltage 480VAC, 3 Phase, Air Flow 1400 cfm, 60 Hz, 30.1 Amps AC, 25.0 kW, Temp. Rise 56 Degrees F, Width 16 In., Depth 27 In., Height 28-3/4 In., Grille Stainless Steel, Housing Material 16 Gauge 304 Stainless Steel, Features 24V Transformer and Contactor, Pilot Light, Thermostat and Disconnect Switch, Manufacturers Warranty Length 1 yr., Standards ETL Listed (US & Canada), NEMA 4X control panel

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.