Electric Winch, 0.80HP, 12VDC

DAYTON| Zoro #: G1516864| Mfr #: 1DMP7

$250.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1516864 Mfr #: 1DMP7
Mechanical Brake: YesVoltage Rating: 12VDC
Item: Electric WinchClutch Release: Yes
Pulley Block: NoFull Load Amps: 80
Motor HP: 0.80Rope Material: Wire
Full Load Line Speed: 5.9 fpmNo Load Line Speed: 23.3 fpm
Overall Width: 4"Overall Length: 11-1/4"
Included Rope Length: 50 ft.Overall Height: 4-1/4"
Included Rope Dia.: 5/32"Gear Ratio: 153:1
Gear Type: 1-Stage Planetary GearClutch Type: Freespooling
1st Layer Line Speed: 6.5 fpm1st Layer Line Pull: 1000 lb.
Country of Origin (subject to change): China

Product Description

Electric Winch, Voltage Rating 12VDC, Motor HP 0.80, Gear Type 1-Stage Planetary Gear, 1st Layer Line Pull 1000 lb., Full Load Line Speed 5.9 fpm, Full Load Amps 80, Clutch Release Yes, Clutch Type Freespooling, Pulley Block No, Included Rope Dia. 5/32 In., Included Rope Length 50 ft., Mechanical Brake Yes, Overall Length 11-1/4 In., Overall Width 4 In., Overall Height 4-1/4 In., No Load Line Speed 23.3 fpm, Gear Ratio 153:1, 1st Layer Line Speed 6.5 fpm, Rope Material Wire

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.