Electric Winch, 0.95HP, 12VDC

DAYTON| Zoro #: G1322045| Mfr #: 1DMP3

$250.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1322045 Mfr #: 1DMP3
Mechanical Brake: YesVoltage Rating: 12VDC
Item: Electric WinchClutch Release: Yes
Pulley Block: YesFull Load Amps: 96
Motor HP: 0.95Rope Material: Wire
Full Load Line Speed: 5 fpmNo Load Line Speed: 21.7 fpm
Overall Width: 4"Overall Length: 11-1/4"
Included Rope Length: 50 ft.Overall Height: 4-1/2"
Included Rope Dia.: 5/32"Gear Ratio: 153:1
Gear Type: 1-Stage Planetary GearClutch Type: None
1st Layer Line Speed: 6.3 fpm1st Layer Line Pull: 1500 lb.
Country of Origin (subject to change): China

Product Description

Electric Winch, Voltage Rating 12VDC, Motor HP 0.95, Gear Type 1-Stage Planetary Gear, 1st Layer Line Pull 1500 lb., Full Load Line Speed 5 fpm, Full Load Amps 96, Clutch Release Yes, Clutch Type None, Pulley Block Yes, Included Rope Dia. 5/32 In., Included Rope Length 50 ft., Mechanical Brake Yes, Overall Length 11-1/4 In., Overall Width 4 In., Overall Height 4-1/2 In., No Load Line Speed 21.7 fpm, Gear Ratio 153:1, 1st Layer Line Speed 6.3 fpm, Rope Material Wire

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.