Our cart is on the fritz (and we’re working hard to fix it)! Head to our fantastic eBay store to order.
Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Electric Winch, 1-4/5HP, 12VDC

DAYTON| Zoro #: G0933134| Mfr #: 3VJ66

$497.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0933134 Mfr #: 3VJ66
Item: Electric WinchOverall Height: 6"
No Load Line Speed: 19.5 fpmMotor HP: 1.8
Full Load Line Speed: 14.7 fpm1st Layer Line Speed: 14.7 fpm
Pulley Block: Yes1st Layer Line Pull: 1000 lb.
Clutch Release: NoSeries: Dayton PL
Overall Length: 15-7/64"Rope Material: Rope Not Included
Mechanical Brake: YesControl Pendant Cord Length: 15 ft.
Gear Type: 1-Stage Planetary GearVoltage Rating: 12VDC
Full Load Amps: 80Clutch Type: None
Gear Ratio: 159:1Overall Width: 8-39/64"
Manufacturers Warranty Length: 1 Year LimitedCountry of Origin (subject to change): United States

Description

Electric Winch, Voltage Rating 12VDC, Motor HP 1.8, Winch Gear Type 1-Stage Planetary, 1st Layer Load Capacity 1000 lb., Full Load Amps 80, Clutch Release No, Free Spooling Clutch Type None, Pulley Block Yes, Mechanical Brake Yes, Overall Length 15-7/64 In., Overall Width 8-39/64 In., Overall Height 6 In., Series Dayton PL, No Load Line Speed 19.5 fpm, Winch Gear Ratio 159:1, 1st Layer Line Speed 14.7 fpm, Rope Material Rope Not Included, Control Pendant Cord Length 15 ft.

Reviews