Electric Winch, 1.9HP, 12VDC

DAYTON| Zoro #: G0548685| Mfr #: 5W658

$2,070.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0548685 Mfr #: 5W658
Mechanical Brake: YesItem: Electric Winch
Clutch Release: YesPulley Block: No
Full Load Amps: 450Motor HP: 1.9
Rope Material: WireFull Load Line Speed: 1.1 fpm
Manufacturers Warranty Length: 1 Year LimitedNo Load Line Speed: 22.2 fpm
Overall Width: 10"Control Pendant Cord Length: 15 ft.
Overall Length: 24"Included Rope Length: 90 ft.
Overall Height: 9"Included Rope Dia.: 3/8"
Gear Ratio: 294:1Gear Type: Worm Gear
Clutch Type: Freespooling1st Layer Line Speed: 1.1 fpm
1st Layer Line Pull: 10, 000 lb.Country of Origin (subject to change): United States

Product Description

Electric Winch, Voltage Rating 12VDC, Motor HP 1.9, Gear Type Worm Gear, 1st Layer Line Pull 10,000 lb., Full Load Line Speed 1.1 fpm, Full Load Amps 450, Clutch Release Yes, Clutch Type Freespooling, Pulley Block No, Included Rope Dia. 3/8 In., Included Rope Length 90 ft., Mechanical Brake Yes, Overall Length 24 In., Overall Width 10 In., Overall Height 9 In., No Load Line Speed 22.2 fpm, Gear Ratio 294:1, 1st Layer Line Speed 1.1 fpm, Rope Material Wire, Control Pendant Cord Length 15 ft.

Product Reviews

Save 15%. Sign up for Z-mail.