KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Encapsulated Timer Relay, 1A, Solid State

DAYTON| Zoro #: G0337924| Mfr #: 2A561

$27.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 1A
Pins: 2
Function: On Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0337924 Mfr #: 2A561
Contact Amp Rating (Resistive): 1APins: 2
Function: On DelayMounting: Surface
Operating Functions: 1Adjustment Method: Potentiometer
Hz: 50/60Status Indicator: None
Timer Range: 0.50 sec. to 10.00 sec.Item: Encapsulated Timer Relay
Contact Form: SPST-NOOutput: Solid State
Input Voltage: 24 to 240VAC/12 to 48VDCStandards: CURUS
Country of Origin (subject to change): United States

Description

Encapsulated Timer Relay, On Delay, Status Indicator None, Contact Amp Rating (Resistive) 1A, Solid State Output, 2 Pins, Input Voltage 24 to 240VAC/12 to 48VDC, SPST-NO Contact Form, Timer Range 0.50 sec. to 10.00 sec., Mounting Surface, Hz 50/60, Adjustment Method Potentiometer, Standards cURus

Reviews