Encapsulated Timer Relay, 1A, Solid State

DAYTON| Zoro #: G0567987| Mfr #: 2A562

$27.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 1A
Operating Functions: 1
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567987 Mfr #: 2A562
Contact Amp Rating (Resistive): 1AOperating Functions: 1
Hz: 50/60Output: Solid State
Contact Form: SPST-NOPins: 2
Standards: CURUSInput Voltage: 24 to 240VAC/12 to 48VDC
Adjustment Method: PotentiometerMounting: Surface
Status Indicator: NoneItem: Encapsulated Timer Relay
Function: On DelayTimer Range: 3.00 sec. to 60.00 sec.
Country of Origin (subject to change): United States

Description

Encapsulated Timer Relay, On Delay, Status Indicator None, Contact Amp Rating (Resistive) 1A, Solid State Output, 2 Pins, Input Voltage 24 to 240VAC/12 to 48VDC, SPST-NO Contact Form, Timer Range 3.00 sec. to 60.00 sec., Mounting Surface, Hz 50/60, Adjustment Method Potentiometer, Standards cURus

Reviews