Dayton
Encapsulated Timer Relay, 1A, Solid State
- Zoro #: G2034846
- Mfr #: 6A857
Hover or click to zoom Tap to zoom
Key Features
- Item - Relay: Single Function Encapsulated Timing Relay
- Function - Timing Relay: Off Delay
- Input or Control Voltage: 24 to 240V AC
- AC Contact Rating - Relay: 1.00A @ 120V
- Number of Pins - Relay: 5
- Mounting - Relay: Surface
- Adjustment Method - Timer: Potentiometer
- Min. Time Setting - Timer: 0.5 sec
$32.30
Subtotal: $32.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dayton #6A857 Specifications
- Zoro #: G2034846
- Mfr #: 6A857
- UPC #: 190735359716
- Item - Relay: Single Function Encapsulated Timing Relay
- Function - Timing Relay: Off Delay
- Input or Control Voltage: 24 to 240V AC
- AC Contact Rating - Relay: 1.00A @ 120V
- Number of Pins - Relay: 5
- Mounting - Relay: Surface
- Adjustment Method - Timer: Potentiometer
- Min. Time Setting - Timer: 0.5 sec
- Contact Form - Relay: SPST-NO
- Max. Time Setting - Timer: 10 sec
- Mounting: Surface
- Operating Functions: 2
- Input or Control Voltage Range: 24 to 240VAC
- Type of Output: Solid State
- Contact Form: SPST-NO
- Pins: 5
- Body Depth - Relay: 2.0 in
- Output: Solid State
- Standards: cURus
- Body Width - Relay: 2.0 in
- Body Height - Relay: 0.79 in
- Overall Height - Relay: 1.14 in
- Function: Off Delay
- Hz - Electrical: 50 Hz, 60 Hz
- Contact Amp Rating (Resistive): 1A
- Adjustment Method: Potentiometer
- Status Indicator: None
- Item: Single Function Encapsulated Timing Relay
- Timer Range: 0.50 sec. to 10.00 sec.
- Hz: 50/60
- Input Voltage: 24 to 240VAC
- Product Type: Single Function Encapsulated Timing Relay
- Country of Origin (subject to change): United States
Description
Single-time delay relays are fixed or programmable. Here are some important details for Dayton Single Function Encapsulated Timing Relay. Contact Form: SPST-NO, Mounting: Surface.
Reviews of Dayton #6A857
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT 24EP08
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT 1EGC7
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Max. Time Setting - Timer: 3 min 1EGD3
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT 1EJN7
- DAYTON Time Delay Relay, 24VDC, 5A, DPDT, 0.1 sec. 1EJL9
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT TR-50222-05B18
- TE CONNECTIVITY E7022AH004=RLY NUC OFF 2P 120 1423170-7
- ALLEN BRADLEY 0.05S-10H 24-240V-AC Time Delay Relay 700-FEE3TU23
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus 2A562
- AGASTAT 110Min 24VDc Time Delay Relay 7022OF
- SCHNEIDER ELECTRIC Varistor-240 V AC/DC-for RPZ/RUZ soc RUW242P7
- Dayton Electrical Relays