Skip to Main Content
customer-service Help
Dayton

Enclosed Power Relay, 3PDT, 120VAC Coil

Dayton Enclosed Power Relay, 3PDT, 120VAC Coil 1EGF6
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.33
  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 120V AC
  • AC Contact Rating - Relay: 20A @ 150V
See full product details
Orders over $75 ship free.
Total: $40.33

Dayton #1EGF6 Specifications

  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 120V AC
  • AC Contact Rating - Relay: 20A @ 150V
  • DC Contact Rating - Relay: 13A @ 28V
  • Number of Pins - Relay: 11
  • Contact Form - Relay: 3PDT
  • Mounting - Relay: Side Flange
  • Power Consumption - Relay: 3.5 VA
  • Contact Material: Silver Alloy
  • Electrical Connection - Power Relay: 1/4 in Tab Terminal
  • HP @ 120V: 1/2
  • Standards: E40944
  • Overall Height - Relay: 1.9 in
  • Hz: 50/60
  • Contact Amp Rating (Inductive): 10A
  • Pins: 11
  • Contact Amp Rating (Resistive): 20A @ 150VAC, 13A @ 28VDC
  • Number of Poles: 3
  • HP @ 240V: 1/2
  • Hz - Electrical: 50/60 Hz
  • Mounting: Side
  • Body Depth - Relay: 2.9 in
  • Item: Enclosed Power Relay
  • Body Width - Relay: 1.5 in
  • Contact Form: 3PDT
  • Body Height - Relay: 1.9 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Enclosed Power Relay, Coil Volts 120V AC, AC Contact Rating - Relay 20A @ 150V, DC Contact Rating - Relay 13A @ 28V, Number of Pins - Relay 11, Contact Form - Relay 3PDT, Mounting - Relay Side Flange, Power Consumption - Relay 3.5 VA, Contact Material Silver Alloy, Electrical Connection - Power Relay 1/4 in Tab Terminal

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #1EGF6