Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO

DAYTON| Zoro #: G1592193| Mfr #: 1EJJ2

$118.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1592193 Mfr #: 1EJJ2
Contact Material: Silver AlloyItem: Enclosed Power Relay
Contact Form: SPST-NOStandards: E195424
Country of Origin (subject to change): United States

Product Description

Relay, Power, Contact Form SPST-NO-DM, Pins 4, Base Type DIN/Panel, Number of Contacts 1, Contact Amp Rating 100 R, Contact Amp Rating 50 I, Contact Material Silver Alloy, Coil Volts 12VDC, Height 2.9 In, Width 1.9 In, Standards cULus And CSA

Product Reviews

Save 15%. Sign up for Z-mail.