Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO

DAYTON| Zoro #: G2047333| Mfr #: 1EJH8

$11.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: E40944
Dimensions: 1.61"H, 1.40"W, 2.68"D
Contact Form: DPST-NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047333 Mfr #: 1EJH8
Standards: E40944Dimensions: 1.61"H, 1.40"W, 2.68"D
Contact Form: DPST-NOPins: 6
Hz: 50/60Contact Material: Silver Alloy
Number of Poles: 2Electrical Connection: 1/4" Tab Terminal
Coil Rating: 4.0VA, 1.7WMounting: Flange, Bottom/Din Rail
Coil Volts: 12VDCContact Amp Rating (Resistive): 30A @ 277VAC, 20A @ 28VDC
HP @ 120V: 1HP @ 240V: 3
Country of Origin (subject to change): China

Description

Enclosed Power Relay, 6 Pins, 12VDC Coil Volts, 30A @ 277VAC, 20A @ 28VDC Contact Amp Rating (Resistive), DPST-NO Contact Form, Flange, Bottom/Din Rail Mounting, Electrical Connection 1/4 In. Tab Terminal, 1 HP @ 120V, 3 HP @ 240V, Number of Poles 2, Contact Material Silver Alloy, Coil Rating 4.0VA, 1.7W, Hz 50/60, Standards E40944, Dimensions 1.61 In.H, 1.40 In.W, 2.68 In.D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews