customer-service Help
Dayton

Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO

Dayton Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO 1EJH6
Tap to zoom
Hover or click to zoom
$12.84
  • Item - Relay: Enclosed Power Relay
  • AC Contact Rating - Relay: 30A @ 277V
  • DC Contact Rating - Relay: 20A @ 28V
See full product details
Orders over $75 ship free.

Total: $12.84

Dayton #1EJH6 Specifications

  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 24V AC
  • AC Contact Rating - Relay: 30A @ 277V
  • DC Contact Rating - Relay: 20A @ 28V
  • Number of Pins - Relay: 6
  • Contact Form - Relay: DPST-NO
  • Mounting - Relay: Bottom Flange, DIN Rail
  • Power Consumption - Relay: 4.0 VA
  • Contact Material: Silver Alloy
  • Electrical Connection - Power Relay: 1/4 in Tab Terminal
  • Electrical Connection: 1/4" Tab Terminal
  • Number of Poles: 2
  • Dimensions: 1.61"H, 1.40"W, 2.68"D
  • Mounting: Flange, Bottom/Din Rail
  • Coil Rating: 4.0VA, 1.7W
  • Contact Form: DPST-NO
  • Contact Amp Rating (Resistive): 30A @ 277VAC, 20A @ 28VDC
  • Standards: E40944
  • HP @ 120V: 1
  • Body Width - Relay: 1.4 in
  • Pins: 6
  • Body Height - Relay: 1.61 in
  • Overall Height - Relay: 1.61 in
  • HP @ 240V: 3
  • Hz: 50/60
  • Hz - Electrical: 50/60 Hz
  • Body Depth - Relay: 2.68 in
  • Item: Enclosed Power Relay
  • Country of Origin (subject to change): China

Description

Enclosed Power Relay, Coil Volts 24V AC, AC Contact Rating - Relay 30A @ 277V, DC Contact Rating - Relay 20A @ 28V, Number of Pins - Relay 6, Contact Form - Relay DPST-NO, Mounting - Relay Bottom Flange, DIN Rail, Power Consumption - Relay 4.0 VA, Contact Material Silver Alloy, Electrical Connection - Power Relay 1/4 in Tab Terminal

Restrictions and Compliance

Reviews of Dayton #1EJH6