Enclosed Power Relay, 6Pin, 120VAC, DPST-NO

DAYTON| Zoro #: G1426451| Mfr #: 1EJH4

$11.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 30A @ 277VAC, 20A @ 28VDC
HP @ 120V: 1
Number of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426451 Mfr #: 1EJH4
Contact Amp Rating (Resistive): 30A @ 277VAC, 20A @ 28VDCHP @ 120V: 1
Number of Poles: 2Dimensions: 1.61"H, 1.40"W, 2.68"D
Mounting: Flange, Bottom/Din RailStandards: E40944
Contact Material: Silver AlloyCoil Rating: 4.0VA, 1.7W
Coil Volts: 120VACHP @ 240V: 3
Pins: 6Electrical Connection: 1/4" Tab Terminal
Hz: 50/60Item: Enclosed Power Relay
Contact Form: DPST-NOCountry of Origin (subject to change): China

Description

Enclosed Power Relay, 6 Pins, 120VAC Coil Volts, 30A @ 277VAC, 20A @ 28VDC Contact Amp Rating (Resistive), DPST-NO Contact Form, Flange, Bottom/Din Rail Mounting, Electrical Connection 1/4 In. Tab Terminal, 1 HP @ 120V, 3 HP @ 240V, Number of Poles 2, Contact Material Silver Alloy, Coil Rating 4.0VA, 1.7W, Hz 50/60, Standards E40944, Dimensions 1.61 In.H, 1.40 In.W, 2.68 In.D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews