Shop Alternate Products
This Product is Discontinued
Dayton
Enclosed Power Relay, 8 Pin, 110VDC, DPDT (Discontinued)
Mfr # 1EJH1
Zoro # G2294896
This Product is Discontinued
Key Features
- DC Contact Rating - Relay 20A @ 28V
- AC Contact Rating - Relay 30A @ 277V (NO), 3A @ 277V (NC)
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
- Mounting - Relay Bottom Flange, DIN Rail