Dayton
Enclosed Power Relay, 8 Pin, 120VAC, DPDT
- Zoro #: G2357485
- Mfr #: 1A491
Hover or click to zoom Tap to zoom
$25.41
- Item - Relay: Enclosed Power Relay
- AC Contact Rating - Relay: 25A @ 300V
- DC Contact Rating - Relay: 13A @ 28V
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.41
Dayton #1A491 Specifications
- Zoro #: G2357485
- Mfr #: 1A491
- Item - Relay: Enclosed Power Relay
- Coil Volts: 120V AC
- AC Contact Rating - Relay: 25A @ 300V
- DC Contact Rating - Relay: 13A @ 28V
- Number of Pins - Relay: 8
- Contact Form - Relay: DPDT
- Mounting - Relay: Side Flange
- Power Consumption - Relay: 3.5 VA
- Contact Material: Silver Alloy
- Electrical Connection - Power Relay: 1/4 in Tab Terminal
- Electrical Connection: 1/4" Tab Terminal
- Pins: 8
- Number of Poles: 2
- Hz - Electrical: 50/60 Hz
- Coil Rating: 3.5VA, 1.4W
- Body Depth - Relay: 2.9 in
- HP @ 120V: 1 1/2
- Mounting: Flange, Side
- HP @ 240V: 1 1/2
- Body Width - Relay: 1.5 in
- Item: Enclosed Power Relay
- Dimensions: 1.90"H, 1.50"W, 2.90"D
- Hz: 50/60
- Overall Height - Relay: 1.9 in
- Standards: E40944
- Contact Form: DPDT
- Contact Amp Rating (Resistive): 25A @ 300VAC, 13A @ 28VDC
- Body Height - Relay: 1.9 in
- Country of Origin (subject to change): China
Description
Enclosed Power Relay, Coil Volts 120V AC, AC Contact Rating - Relay 25A @ 300V, DC Contact Rating - Relay 13A @ 28V, Number of Pins - Relay 8, Contact Form - Relay DPDT, Mounting - Relay Side Flange, Power Consumption - Relay 3.5 VA, Contact Material Silver Alloy, Electrical Connection - Power Relay 1/4 in Tab Terminal
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Dayton #1A491
Explore more
- DAYTON Enclosed Power Relay, 8 Pin, 24VAC, DPDT 1A490
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO 5Z538
- DAYTON Open Power Relay, 8 Pin, 24VDC, DPDT 3X749
- DAYTON Open Power Relay, 5 Pin, 120VAC, SPDT 5Z542
- MURR ELEKTRONIK M12 male 0°/M12 female 0° shielded B-cod.Profibus, PUR 1x2xAWG24 shiel 9000-41064-0400000
- MURR ELEKTRONIK M12 male 0°/M12 female 0° shielded B-cod.Profibus, PUR 1x2xAWG24 shiel 9000-41034-0100400
- FUNCTIONAL DEVICES INC / RIB Power Relay, 20 Amp DPDT, 120 Vac Coil, NEMA 1 Housing RIB01P
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 120VAC, SPST-NO 725AXXBC3ML-120A
- POLYPHASER TRANSTECTOR 48 VDC, MOV, W/STATUS INDICATION, 460582
- Dayton Power Relays