Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Enclosed Power Relay, 8 Pin, 12VDC, DPDT

  • Zoro #: G0661552
  • Mfr #: 1EGF4
$35.59
  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 12V DC
  • AC Contact Rating - Relay: 25A @ 300V
See full product details
Orders over $75 ship free.

Dayton #1EGF4 Specifications

  • Zoro #: G0661552
  • Mfr #: 1EGF4
  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 12V DC
  • AC Contact Rating - Relay: 25A @ 300V
  • DC Contact Rating - Relay: 13A @ 28V
  • Number of Pins - Relay: 8
  • Contact Form - Relay: DPDT
  • Mounting - Relay: Side Flange
  • Power Consumption - Relay: 3.5 W
  • Contact Material: Silver Alloy
  • Electrical Connection - Power Relay: 1/4 in Tab Terminal
  • Hz: 50/60
  • Contact Amp Rating (Resistive): 25A @ 300VAC, 13A @ 28VDC
  • Body Width - Relay: 1.5 in
  • Mounting: Flange, Side
  • HP @ 120V: 1-1/2
  • Item: Enclosed Power Relay
  • Pins: 8
  • Dimensions: 1.90"H, 1.50"W, 2.90"D
  • Standards: E40944
  • Coil Rating: 3.5VA, 1.4W
  • Overall Height - Relay: 1.9 in
  • Electrical Connection: 1/4" Tab Terminal
  • Body Height - Relay: 1.9 in
  • HP @ 240V: 1-1/2
  • Contact Form: DPDT
  • Number of Poles: 2
  • Body Depth - Relay: 2.9 in
  • Hz - Electrical: 50/60 Hz
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Enclosed Power Relay, Coil Volts 12V DC, AC Contact Rating - Relay 25A @ 300V, DC Contact Rating - Relay 13A @ 28V, Number of Pins - Relay 8, Contact Form - Relay DPDT, Mounting - Relay Side Flange, Power Consumption - Relay 3.5 W, Contact Material Silver Alloy, Electrical Connection - Power Relay 1/4 in Tab Terminal

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #1EGF4