KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Power Relay, 8 Pin, 240VAC, DPDT

DAYTON| Zoro #: G1165053| Mfr #: 1EJG8

$11.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Amp Rating (Resistive): 30A @ 277VAC, 20A @ 28VDC (NO), 3A @ 277VAC (NC)
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165053 Mfr #: 1EJG8
Contact Amp Rating (Resistive): 30A @ 277VAC, 20A @ 28VDC (NO), 3A @ 277VAC (NC)Contact Material: Silver Alloy
Pins: 8Mounting: Flange, Bottom/Din Rail
Dimensions: 1.61"H, 1.40"W, 2.68"DHP @ 120V: 1
Hz: 50/60Electrical Connection: 1/4" Tab Terminal
Number of Poles: 2Item: Enclosed Power Relay
Coil Rating: 4.0VA, 1.7WHP @ 240V: 3
Contact Form: DPDTCoil Volts: 240VAC
Standards: E40944Country of Origin (subject to change): China

Description

Enclosed Power Relay, Enclosed Power Relay, Coil Volts 240VAC, Contact Form - Relay DPDT, AC Contact Rating - Relay 30A @ 277V (NO), 3A @ 277V (NC), DC Contact Rating - Relay 20A @ 28V, Electrical Connection - Power Relay 1/4 In. Tab Terminal, Number of Poles 2, Mounting - Power Relay Bottom Flange, Din Rail, Number of Pins - Relay 8, HP @ 120V 1, HP @ 240V 3, Contact Material Silver Alloy, Coil Rating 4.0VA, 1.7W, Hz 50/60, Standards E40944, Dimensions 1.61 In.H, 1.40 In.W, 2.68 In.D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews