SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Enclosed Power Relay, 8 Pin, 24VAC, DPDT

DAYTON| Zoro #: G1900254| Mfr #: 1A490

$23.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Enclosed Power RelayHP @ 120V: 1-1/2Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1900254 Mfr #: 1A490
Item: Enclosed Power RelayHP @ 120V: 1-1/2
Hz: 50/60HP @ 240V: 1-1/2
Coil Volts: 24VACFeatures: Does Not Require Socket Base
Contact Form: DPDTStandards: E40944
Dimensions: 1.90"H, 1.50"W, 2.90"DElectrical Connection: 1/4" Tab Terminal
Contact Amp Rating (Resistive): 25A @ 300VAC, 13A @ 28VDCNumber of Poles: 2
Contact Material: Silver AlloyCoil Rating: 3.5VA, 1.4W
Pins: 8Mounting: Flange, Side
Country of Origin (subject to change): China

Description

Enclosed Power Relay, Enclosed Power Relay, Coil Volts 24VAC, Contact Form - Relay DPDT, AC Contact Rating - Relay 25A @ 300V, DC Contact Rating - Relay 13A @ 28V, Electrical Connection - Power Relay 1/4 In. Tab Terminal, Number of Poles 2, Mounting - Power Relay Side Flange, Number of Pins - Relay 8, HP @ 120V 1-1/2, HP @ 240V 1-1/2, Contact Material Silver Alloy, Coil Rating 3.5VA, 1.4W, Hz 50/60, Features Does Not Require Socket Base, Standards E40944

Reviews