Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Enclosed Power Relay, 8 Pin, 24VDC, DPDT

  • Zoro #: G0409026
  • Mfr #: 2A545
$34.49
  • Item - Relay: Enclosed Power Relay
  • Coil Volts: 24V DC
  • AC Contact Rating - Relay: 25A @ 300V
See full product details
Orders over $75 ship free.

Dayton #2A545 Specifications

  • Zoro #: G0409026
  • Mfr #: 2A545
Item - Relay: Enclosed Power Relay Coil Volts: 24V DC
AC Contact Rating - Relay: 25A @ 300V DC Contact Rating - Relay: 13A @ 28V
Number of Pins - Relay: 8 Contact Form - Relay: DPDT
Mounting - Relay: Side Flange Power Consumption - Relay: 1.4 W
Contact Material: Silver Cadmium Oxide Electrical Connection - Power Relay: 1/4 in Tab Terminal
Mounting: Flange, Side Electrical Connection: 1/4" Tab Terminal
Pins: 8 Number of Poles: 2
Standards: E40944 Overall Height - Relay: 1.9 in
Item: Enclosed Power Relay Contact Form: DPDT
Dimensions: 1.90"H, 1.50"W, 2.90"D Body Height - Relay: 1.9 in
Contact Amp Rating (Resistive): 25A @ 300VAC, 13A @ 28VDC Hz - Electrical: 50/60 Hz
HP @ 120V: 1-1/2 HP @ 240V: 1-1/2
Body Depth - Relay: 2.9 in Coil Rating: 3.5VA, 1.4W
Hz: 50/60 Body Width - Relay: 1.5 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Enclosed Power Relay, Coil Volts 24V DC, AC Contact Rating - Relay 25A @ 300V, DC Contact Rating - Relay 13A @ 28V, Number of Pins - Relay 8, Contact Form - Relay DPDT, Mounting - Relay Side Flange, Power Consumption - Relay 1.4 W, Contact Material Silver Cadmium Oxide, Electrical Connection - Power Relay 1/4 in Tab Terminal

Reviews of Dayton #2A545