Equipment Roller, Fixed, 13, 200 lb. Cap

DAYTON| Zoro #: G1750305| Mfr #: 2MPR8

$232.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 10-1/4"Load Capacity: 13,200 lb.Roller Dia.: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750305 Mfr #: 2MPR8
Overall Length: 10-1/4"Load Capacity: 13,200 lb.
Roller Dia.: 3-1/2"Roller Length: 3-1/4"
Item: Equipment RollerOverall Height: 4-1/8"
Roller Type: RigidOverall Width: 7-5/8"
Number of Rollers: 6Country of Origin (subject to change): China

Description

Equipment Roller, Load Capacity 13,200 lb., Roller Type Rigid, Overall Length 10-1/4 In., Overall Width 7-5/8 In., Overall Height 4-1/8 In., Number of Rollers 6, Roller Dia. 3-1/2 In., Roller Length 3-1/4 In., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews