PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Equipment Roller, 2200 lb., Fixed

DAYTON| Zoro #: G1020144| Mfr #: 2MPR4

$102.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 2200 lb.Item: Equipment RollerRoller Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020144 Mfr #: 2MPR4
Load Capacity: 2200 lb.Item: Equipment Roller
Roller Dia.: 4"Overall Width: 8-3/4"
Overall Length: 13"Number of Rollers: 4
Roller Type: RigidOverall Height: 4-3/4"
Roller Length: 1-3/8"Country of Origin (subject to change): China

Description

Equipment Roller, Load Capacity 2200 lb., Roller Type Rigid, Overall Length 13 In., Overall Width 8-3/4 In., Overall Height 4-3/4 In., Number of Rollers 4, Roller Dia. 4 In., Roller Length 1-3/8 In., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews