Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Equipment Roller, Fixed, 5, 500 lb. Cap

DAYTON | Zoro #: G0926983 | Mfr #: 2MPR6

$ 161.12 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dayton #2MPR6 Specifications

Zoro #: G0926983 Mfr #: 2MPR6
Item: Equipment Roller Number of Rollers: 2
Overall Width: 4" Load Capacity: 5500 lb.
Roller Type: Rigid Overall Length: 8-1/4"
Roller Length: 3-1/2" Overall Height: 4-1/8"
Roller Dia.: 3-1/2" Country of Origin (subject to change): China

Description

When you have heavy hauling to do, count on Zoro for your machinery movers and other lifting equipment. Here are some important details for Dayton Equipment Roller. Load Capacity: 5500 lb., Overall Width: 4", Overall Length: 8-1/4".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews