KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exh Shutter, 14 In, Aluminum

DAYTON| Zoro #: G1735422| Mfr #: 3HHP5

$28.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shutter Mounting Position: Vertical
Max. Velocity: 2000 fpm
Shutter Item: Backdraft Damper / Wall Shutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735422 Mfr #: 3HHP5
Shutter Mounting Position: VerticalMax. Velocity: 2000 fpm
Shutter Item: Backdraft Damper / Wall ShutterShutter Free Area: 1.254 sq. ft.
Item: Backdraft Damper / Wall ShutterFlange Width: 1-1/2"
Shutter Opening Required: 14-1/2" x 14-1/2"Shutter Overall Size: 23"
Mounting Hole Size: PrepunchedOpen Depth: 6-1/4"
For Use With: Vertical Mounted Exhaust FansNumber of Panels: 1
Frame Depth: 2-1/4"Shutter Construction Material: G-90 Galvanized Steel Frame and Tie Rods
Shutter Mounting Location: WallFrame Opening A: 14"
Fits Fan Dia.: 14"Blade Material: Mill Finish Aluminum
Frame Opening B: 14"Country of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 14 In., Shutter Overall Size 17 In., Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods, Shutter Opening Required 14-1/2 In. x 14-1/2 In., Shutter Free Area 1.254 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 2-1/4 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2000 FPM, Blade Material Mill Finish Aluminum

Reviews