KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exh Shutter, 16 In, Frnt Flange, SGL Pannel

DAYTON| Zoro #: G2410213| Mfr #: 3HHN6

$49.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Depth: 2-1/2"
Frame Opening B: 16"
Shutter Construction Material: Extruded Aluminum Frame and Galvanized Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410213 Mfr #: 3HHN6
Frame Depth: 2-1/2"Frame Opening B: 16"
Shutter Construction Material: Extruded Aluminum Frame and Galvanized Tie RodsMounting Hole Size: Prepunched
Shutter Overall Size: 19" x 19"Shutter Mounting Position: Vertical
Shutter Mounting Location: WallItem: Backdraft Damper / Wall Shutter, Front Flange
Frame Opening A: 16"Shutter Opening Required: 16-1/2" x 16-1/2"
Flange Width: 1-1/2"For Use With: Vertical Mounted Exhaust Fans
Shutter Free Area: 1.436 sq. ft.Max. Velocity: 2500 FPM
Fits Fan Dia.: 16"Shutter Item: Backdraft Damper / Wall Shutter, Front Flange
Number of Panels: 1Open Depth: 5-3/4"
Blade Material: Mill Finish AluminumCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Front Flange, Fits Fan Dia. 16 In., Shutter Overall Size 19 In., Shutter Construction Material Extruded Aluminum Frame and Galvanized Tie Rods, Shutter Opening Required 16-1/2 In. x 16-1/2 In., Shutter Free Area 1.436 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 2-1/2 In., Open Depth 5-3/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Mill Finish Aluminum

Reviews