KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exh Shutter, Agricultural, 16 In, Black PVC

DAYTON| Zoro #: G0459331| Mfr #: 3HHP6

$45.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Depth: 1-1/2"
Frame Opening B: 16
Shutter Construction Material: Extruded Aluminum Frame and Zinc Dichromate Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459331 Mfr #: 3HHP6
Frame Depth: 1-1/2"Frame Opening B: 16
Shutter Construction Material: Extruded Aluminum Frame and Zinc Dichromate Tie RodsShutter Overall Size: 19" x 19"
Shutter Mounting Position: VerticalShutter Mounting Location: Wall
Item: Agricultural Wall Exhaust Shutter / PVC ShutterFrame Opening A: 16
Shutter Opening Required: 16-3/4" x 16-3/4"Flange Width: 1-1/2"
For Use With: Poultry and Swine Confinement Operations and Anywhere Corrosion is a ProblemShutter Free Area: 1.406 sq. ft.
Max. Velocity: 1500 FPMFits Fan Dia.: 16"
Shutter Item: Agricultural Wall Exhaust ShutterNumber of Panels: 1
Open Depth: 3-1/4"Blade Material: Black PVC
Country of Origin (subject to change): United States

Description

Agricultural Wall Exhaust Shutter / PVC Shutter, Fits Fan Dia. 16 In., Shutter Overall Size 19 In., Shutter Construction Material Extruded Aluminum Frame and Zinc Dichromate Tie Rods, Shutter Opening Required 16-3/4 In. x 16-3/4 In., Shutter Free Area 1.406 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 1-1/2 In., Open Depth 3-1/4 In., Flange Width 1-1/2 In., Max. Velocity 1500 FPM, Blade Material Black PVC

Reviews