SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Exh Shutter, Agricultural, 16 In, White PVC

DAYTON| Zoro #: G0503325| Mfr #: 3HHP8

$46.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Fan Dia.: 16"Shutter Overall Size: 19" x 19"Shutter Free Area: 1.406 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503325 Mfr #: 3HHP8
Fits Fan Dia.: 16"Shutter Overall Size: 19" x 19"
Shutter Free Area: 1.406 sq. ft.Open Depth: 3-1/4"
Shutter Opening Required: 16-3/4" x 16-3/4"Shutter Item: Agricultural Wall Exhaust Shutter
Frame Opening B: 16For Use With: Poultry and Swine Confinement Operations and Anywhere Corrosion is a Problem
Shutter Mounting Position: VerticalFrame Depth: 1-1/2"
Flange Width: 1-1/2"Item: Agricultural Wall Exhaust Shutter / PVC Shutter
Blade Material: White PVCMax. Velocity: 1500 FPM
Shutter Construction Material: Extruded Aluminum Frame and Zinc Dichromate Tie RodsShutter Mounting Location: Wall
Number of Panels: 1Frame Opening A: 16
Country of Origin (subject to change): United States

Description

Agricultural Wall Exhaust Shutter / PVC Shutter, Fits Fan Dia. 16 In., Shutter Overall Size 19 In. x 19 In., Shutter Construction Material Extruded Aluminum Frame and Zinc Dichromate Tie Rods, Shutter Opening Required 16-3/4 In. x 16-3/4 In., Shutter Free Area 1.406 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 1-1/2 In., Open Depth 3-1/4 In., Flange Width 1-1/2 In., Max. Velocity 1500 FPM, Blade Material White PVC

Reviews