KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exh Shutter, Fits Fan Dia 18 In, Aluminum

DAYTON| Zoro #: G0646904| Mfr #: 4FZH5

$84.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 3"
Frame Opening B: 18"
Shutter Construction Material: Extruded Aluminum Frame and Stainless Steel Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646904 Mfr #: 4FZH5
Frame Depth: 3"Frame Opening B: 18"
Shutter Construction Material: Extruded Aluminum Frame and Stainless Steel Tie RodsMounting Hole Size: Prepunched
Shutter Overall Size: 21" x 21"Shutter Mounting Position: Vertical
Shutter Mounting Location: WallItem: Backdraft Damper / Wall Shutter
Frame Opening A: 18"Shutter Opening Required: 18-1/2" x 18-1/2"
Flange Width: 1-1/2"For Use With: Vertical Mounted Exhaust Fans
Shutter Free Area: 2.043 sq. ft.Max. Velocity: 3000 fpm
Fits Fan Dia.: 18"Shutter Item: Backdraft Damper / Wall Shutter
Number of Panels: 1Open Depth: 6-1/4"
Blade Material: Mill Finish Extruded AluminumCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 18 In., Shutter Overall Size 21 In. x 21 In., Shutter Construction Material Extruded Aluminum Frame and Stainless Steel Tie Rods, Shutter Opening Required 18-1/2 In. x 18-1/2 In., Shutter Free Area 2.043 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 3000 FPM, Blade Material Mill Finish Extruded Aluminum

Reviews