BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Exh Shutter, Fits Fan Dia 24 In, Aluminum

DAYTON| Zoro #: G1006031| Mfr #: 4FZH7

$110.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Fan Dia.: 24"Shutter Overall Size: 27" x 27"Shutter Free Area: 3.320 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006031 Mfr #: 4FZH7
Fits Fan Dia.: 24"Shutter Overall Size: 27" x 27"
Shutter Free Area: 3.320 sq. ft.Open Depth: 6-1/4"
Shutter Opening Required: 24-1/2" x 24-1/2"Shutter Item: Backdraft Damper / Wall Shutter
Frame Opening B: 24"For Use With: Vertical Mounted Exhaust Fans
Shutter Mounting Position: VerticalFrame Depth: 3"
Flange Width: 1-1/2"Item: Backdraft Damper / Wall Shutter
Mounting Hole Size: PrepunchedBlade Material: Mill Finish Extruded Aluminum
Max. Velocity: 3000 fpmShutter Construction Material: Extruded Aluminum Frame and Stainless Steel Tie Rods
Shutter Mounting Location: WallNumber of Panels: 1
Frame Opening A: 24"Country of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 24 In., Shutter Overall Size 27 In. x 27 In., Shutter Construction Material Extruded Aluminum Frame and Stainless Steel Tie Rods, Shutter Opening Required 24-1/2 In. x 24-1/2 In., Shutter Free Area 3.320 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 3000 FPM, Blade Material Mill Finish Extruded Aluminum

Reviews