PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Exh Shutter, Fits Fan Dia 36 In, Aluminum

DAYTON| Zoro #: G2158046| Mfr #: 4FZH9

$177.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shutter Item: Backdraft Damper / Wall ShutterMounting Hole Size: PrepunchedOpen Depth: 6-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158046 Mfr #: 4FZH9
Shutter Item: Backdraft Damper / Wall ShutterMounting Hole Size: Prepunched
Open Depth: 6-1/4"Frame Depth: 3"
Frame Opening B: 36"Number of Panels: 1
Shutter Opening Required: 36-1/2" x 36-1/2"Shutter Mounting Position: Vertical
Shutter Free Area: 7.436 sq. ft.Shutter Overall Size: 39" x 39"
Blade Material: Mill Finish Extruded AluminumFlange Width: 1-1/2"
For Use With: Vertical Mounted Exhaust FansShutter Construction Material: Extruded Aluminum Frame and Stainless Steel Tie Rods
Fits Fan Dia.: 36"Item: Backdraft Damper / Wall Shutter
Shutter Mounting Location: WallFrame Opening A: 36"
Max. Velocity: 3000 fpmCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 36 In., Shutter Overall Size 39 In., Shutter Construction Material Extruded Aluminum Frame and Stainless Steel Tie Rods, Shutter Opening Required 36-1/2 In. x 36-1/2 In., Shutter Free Area 7.436 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 3000 FPM, Blade Material Mill Finish Extruded Aluminum

Reviews