KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exhaust Fan, 10 In, 115V, 615 CFM

DAYTON| Zoro #: G1594397| Mfr #: 1HKL3

$105.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.125-In. SP: 489
Thermal Protection: Auto
Motor Type: PSC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1594397 Mfr #: 1HKL3
CFM @ 0.125-In. SP: 489Thermal Protection: Auto
Motor Type: PSCBearing Type: Sleeve
Operating Amps: 0.55Motor Enclosure: Totally Enclosed Air-Over
Max. Ambient Temp.: 104 Degrees FBlade Material: Stamped Aluminum
Wire Guard Finish: Gray PolyesterNumber of Blades: 5
Exhaust/Supply Fan Motor HP: 1/25CFM @ 0.000-In. SP: 615
Hz: 60Sones @ 0.000-In. SP @ 5 Ft.: 6.05
Drive Package Included: NoOutside Dia.: 11-1/8"
Mounting Position: Horizontal or VerticalStandards: UL-cUL E476496
Phase: 1Guard Material: Steel
Motor RPM: 1550Mounting Holes O.C.: 8-3/4"
Motor Insulation: Class BItem: Guard Mounted Exhaust Fan
Includes: Wiring, Junction Box, and 6"-8" LeadsBlade Dia.: 10"
Exhaust/Supply Fan Item: Exhaust FanMax. Depth: 5-7/8"
Country of Origin (subject to change): China

Description

Guard Mounted Exhaust Fan, Blade Dia. 10 In., CFM @ 0.000-In. SP 615, CFM @ 0.125-In. SP 489, Fan Voltage 115VAC, 60 Hz, 1 Phase, Operating Amps 0.55, Exhaust/Supply Fan Motor HP 1/25, Max. Ambient Temp. 104 Degrees F, Motor RPM 1550, Drive Package With Motor Included No, Motor Type PSC, Motor Enclosure Totally Enclosed Air-Over, Mounting Position Horizontal or Vertical, Mounting Holes O.C. 8-3/4 In., Guard Material Steel, Wire Guard Finish Gray Polyester, Outside Dia. 11-1/8 In.

Reviews