Exhaust Fan, 12 In, 115V, 828 CFM

DAYTON| Zoro #: G0552781| Mfr #: 1HKL4

$111.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Enclosure: Totally Enclosed Air-Over
Number of Blades: 3
Exhaust/Supply Fan Motor HP: 1/20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0552781 Mfr #: 1HKL4
Motor Enclosure: Totally Enclosed Air-OverNumber of Blades: 3
Exhaust/Supply Fan Motor HP: 1/20Includes: Wiring, Junction Box, and 6"-8" Leads
Bearing Type: SleeveBlade Material: Stamped Aluminum
Drive Package Included: NoMotor Type: PSC
Thermal Protection: AutoBlade Dia.: 12"
Hz: 60Wire Guard Finish: Gray Polyester
Outside Dia.: 13 19/32"Mounting Position: Horizontal or Vertical
Mounting Holes O.C.: 10-1/4"Sones @ 0.000-In. SP @ 5 Ft.: 6.14
Motor Insulation: Class BMax. Ambient Temp.: 104 Degrees F
Phase: 1Motor RPM: 1625
Max. Depth: 6-5/32"Standards: UL-cUL E476496
Exhaust/Supply Fan Item: Exhaust FanGuard Material: Steel
CFM @ 0.125-In. SP: 438Operating Amps: 0.6
Item: Guard Mounted Exhaust FanCFM @ 0.000-In. SP: 828
Country of Origin (subject to change): China

Description

Guard Mounted Exhaust Fan, Blade Dia. 12 In., CFM @ 0.000-In. SP 828, CFM @ 0.125-In. SP 438, Fan Voltage 115VAC, 60 Hz, 1 Phase, Operating Amps 0.6, Exhaust/Supply Fan Motor HP 1/20, Max. Ambient Temp. 104 Degrees F, Motor RPM 1625, Motor Type PSC, Motor Enclosure Totally Enclosed Air-Over, Mounting Position Horizontal or Vertical, Mounting Holes O.C. 10-1/4 In., Guard Material Steel, Wire Guard Finish Gray Polyester, Outside Dia. 13 19/32 In., Blade Material Stamped Aluminum

Reviews