- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Shutter Mount Exhaust Fans
- /
- Shutter Mount Exhaust Fan, 18", Variable Speed, 1736 cfm
Shop Alternate Products
This Product is Discontinued
Dayton
Shutter Mount Exhaust Fan, 18", Variable Speed, 1736 cfm (Discontinued)
Mfr # 1HLA4
Zoro # G1435296
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 18 in
- Number of Speeds 1
- Fan Voltage 115V AC
- CFM @ 0.000-In. SP 1736
- Exhaust/Supply Fan Motor HP 1/15 hp
- Brand Dayton
- MFR #1HLA4
- Zoro #G1435296
- UPC #190735141991
- Country of OriginChina
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 18 in |
Width | 21 1/8 in |
Height | 21 1/8 in |
Max. Depth | 14 1/2 in |
Overall Width | 21 1/8 in |
Overall Height | 21 1/8 in |
Duct Height | Not Applicable |
Overall Depth | 14 1/2 in |
For Cut-Out Width | 19 in |
Duct Width | Not Applicable |
Duct Diameter | Not Applicable |
Blade Diameter | 18 in |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Number of Speeds | 1 |
Fan Voltage | 115V AC |
CFM @ 0.000-In. SP | 1736 |
Exhaust/Supply Fan Motor HP | 1/15 hp |
Square Opening Required | 19 in |
Frame Finish | Galvanized |
Guard Material | Steel |
Sones @ 0.000-In. SP @ 5 Ft. | 7.4 |
Motor Type | 3-Phase |
Includes | Shutter |
Number of Blades | 3 |
Wire Guard Finish | Gray Polyester |
Thermal Protection | Auto |
Speed Control Item Number | 48C172 |
Motor RPM | 1075 |
Max. Ambient Temp. | 104 Degrees F |
Drive Package Included | No |
CFM @ 0.125-In. SP | 1108 |
Phase | 1 |
Frame Material | Steel |
Motor Enclosure | Totally Enclosed Air Over |
Item | Shutter Mount Exhaust Fan |
Bearing Type | Ball |
Full Load Amps | 0.85 |
Blade Material | Aluminum |
Hz | 60 |
Motor Insulation | Class B |
Standards | UL Listed for US and Canada |
Voltage | 115V |
Motor Horsepower | 1/15 hp |
Maximum Exhaust Airflow @ 0.000 in SP | 0 to 2000 cfm |
Nameplate Voltage | 115V AC |
Maximum Ambient Operating Temperature | 104 Degrees F |
Motor Enclosure Design | Totally Enclosed Air-Over (TEAO) |
Duct Shape | Not Applicable |
Exhaust Airflow @ 0.000 in SP | 1,736 cfm |
Noise Level @ 0.000 in SP @ 5 ft | 7.4 sones |
Includes Motor | Yes |
Exhaust Airflow @ 0.125 in SP | 1,108 cfm |
Ventilation Type | Exhaust |
Nominal Voltage | 115V AC |
Fan Style | Shutter-Mounted |
Maximum Noise Level | 7.4 sones |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 7.1 to 8.0 sones |
Speed Control | 1DGV1 |
Description
Shutter Mount Exhaust Fan, Blade Diameter 18 in, Blade Material Aluminum, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,736 cfm, For Cut-Out Width 19 in, Frame Finish Galvanized, Frame Material Steel, Guard Material Steel, Includes Shutter, Maximum Noise Level 7.4 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov