DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Exhaust Fan, 18 In, 115V, 1/4hp, 1725rpm

DAYTON| Zoro #: G1881117| Mfr #: 1HLA5

$381.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 21-1/8"
Motor Enclosure: Totally Enclosed Air-Over
Max. Ambient Temp.: 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881117 Mfr #: 1HLA5
Width: 21-1/8"Motor Enclosure: Totally Enclosed Air-Over
Max. Ambient Temp.: 104 Degrees FNumber of Speeds: 1
Number of Blades: 3Frame Material: Cold Rolled Steel
Includes: ShutterCFM @ 0.125-In. SP: 2190
Blade Material: Stamped AluminumBearing Type: Ball
Drive Package Included: NoMotor Type: PSC
Thermal Protection: AutoFull Load Amps: 3.5
Hz: 60Height: 21-1/8"
Frame Finish: Galvanized SteelCFM @ 0.000-In. SP: 2590
CFM @ 0.250-In. SP: 1705Sones @ 0.000-In. SP @ 5 Ft.: 7.28
Motor Insulation: Class BBlade Dia.: 18"
Square Opening Required: 19"Phase: 1
Motor RPM: 1725Max. Depth: 16-9/16"
Standards: UL Listed for US and CanadaExhaust/Supply Fan Item: Exhaust Fan
Guard Material: SteelItem: Shutter Mount Exhaust Fan
Wire Guard Finish: Gray PolyesterExhaust/Supply Fan Motor HP: 1/4
Country of Origin (subject to change): China

Description

Shutter Mount Exhaust Fan, Blade Dia. 18 In., Number of Speeds 1, Fan Voltage 115, CFM @ 0.000-In. SP 2590, Exhaust/Supply Fan Motor HP 1/4, Square Opening Required 19 In., Drive Package Included No, CFM @ 0.125-In. SP 2190, CFM @ 0.250-In. SP 1705, Sones @ 0.000-In. SP @ 5 Ft. 7.28, Motor RPM 1725, Hz 60, Phase 1, Full Load Amps 3.5, Max. Ambient Temp. 104 Degrees F, Motor Type PSC, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Bearing Type Ball, Height 21-1/8 In.

Reviews