BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Exhaust Fan, 20 In, 115V, 1/4hp, 1075rpm

DAYTON| Zoro #: G0731744| Mfr #: 1HLA9

$414.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.250-In. SP: 1868Bearing Type: BallExhaust/Supply Fan Motor HP: 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731744 Mfr #: 1HLA9
CFM @ 0.250-In. SP: 1868Bearing Type: Ball
Exhaust/Supply Fan Motor HP: 1/4Max. Ambient Temp.: 104 Degrees F
Motor Enclosure: Totally Enclosed Air-OverThermal Protection: Auto
Wire Guard Finish: Gray PolyesterSones @ 0.000-In. SP @ 5 Ft.: 11.3
CFM @ 0.125-In. SP: 2255Includes: Shutter
Drive Package Included: NoMotor Insulation: Class B
CFM @ 0.000-In. SP: 2830Frame Material: Cold Rolled Steel
Exhaust/Supply Fan Item: Exhaust FanBlade Material: Stamped Aluminum
Speed Control Item Number: 48C172Item: Shutter Mount Exhaust Fan
Standards: UL Listed for US and CanadaMotor Type: PSC
Phase: 1Guard Material: Steel
Max. Depth: 16-3/4"Blade Dia.: 20"
Square Opening Required: 21"Height: 23-1/8"
Full Load Amps: 2.75Fan Voltage: 115VAC
Hz: 60Width: 23-1/8"
Number of Blades: 3Number of Speeds: Variable
Frame Finish: Galvanized SteelMotor RPM: 1075
Country of Origin (subject to change): China

Description

Shutter Mount Exhaust Fan, Blade Dia. 20 In., Number of Speeds Variable, Fan Voltage 115VAC, CFM @ 0.000-In. SP 2830, Exhaust/Supply Fan Motor HP 1/4, Square Opening Required 21 In., CFM @ 0.125-In. SP 2255, CFM @ 0.250-In. SP 1868, Sones @ 0.000-In. SP @ 5 Ft. 11.3, Motor RPM 1075, Hz 60, Phase 1, Full Load Amps 2.75, Max. Ambient Temp. 104 Degrees F, Motor Type PSC, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Bearing Type Ball, Height 23-1/8 In., Width 23-1/8 In.

Reviews