Shop Alternate Products
This Product is Discontinued
Dayton
Shutter Mount Exhaust Fan, 20", 1 Speed, 3948 cfm, 115V (Discontinued)
Mfr # 1HLA8
Zoro # G1012916
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 20 in
- Number of Speeds 1
- Fan Voltage 115 V AC
- CFM @ 0.000-In. SP 3948 cfm
- Exhaust/Supply Fan Motor HP 1/4 hp