Exhaust Fan, 24 In, 115V, 1/4hp, 1075rpm

DAYTON| Zoro #: G0349535| Mfr #: 1HLB3

$493.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 24"
Number of Speeds: Variable
Item: Shutter Mount Exhaust Fan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349535 Mfr #: 1HLB3
Blade Dia.: 24"Number of Speeds: Variable
Item: Shutter Mount Exhaust FanGuard Material: Steel
CFM @ 0.125-In. SP: 2676Motor RPM: 1075
Speed Control Item Number: 48C172Motor Insulation: Class B
CFM @ 0.250-In. SP: 2220Bearing Type: Ball
Thermal Protection: AutoCFM @ 0.000-In. SP: 4244
Exhaust/Supply Fan Motor HP: 1/4Height: 27-1/8"
Width: 27-1/8"Max. Ambient Temp.: 104 Degrees F
Number of Blades: 3Motor Enclosure: Totally Enclosed Air-Over
Phase: 1Includes: Shutter
Blade Material: Stamped AluminumMotor Type: PSC
Full Load Amps: 2.75Frame Material: Cold Rolled Steel
Exhaust/Supply Fan Item: Exhaust FanWire Guard Finish: Gray Polyester
Max. Depth: 16-3/4"Square Opening Required: 25"
Standards: UL Listed for US and CanadaFrame Finish: Galvanized Steel
Hz: 60Sones @ 0.000-In. SP @ 5 Ft.: 7.0
Drive Package Included: NoCountry of Origin (subject to change): China

Description

Shutter Mount Exhaust Fan, Blade Dia. 24 In., Number of Speeds Variable, Fan Voltage 115, CFM @ 0.000-In. SP 4244, Exhaust/Supply Fan Motor HP 1/4, Square Opening Required 25 In., Drive Package Included No, CFM @ 0.125-In. SP 2676, CFM @ 0.250-In. SP 2220, Sones @ 0.000-In. SP @ 5 Ft. 7.0, Motor RPM 1075, Hz 60, Phase 1, Full Load Amps 2.75, Max. Ambient Temp. 104 Degrees F, Motor Type PSC, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Bearing Type Ball, Height 27-1/8 In.

Reviews