SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Exhaust Fan, 24 In, Less Drive Package

DAYTON| Zoro #: G0742235| Mfr #: 1WDB9

$413.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Exhaust FanFiberglass Wall Shutter No.: 5C215Drive Package Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742235 Mfr #: 1WDB9
Item: Exhaust FanFiberglass Wall Shutter No.: 5C215
Drive Package Included: NoBearing Size (In.): 3/4
Height (In.): 28Type: Standard Duty Belt Drive Less Drive Package
Venturi Clearance Dia. (In.): 24-3/8Dimension C (In.): 4-3/8
Dimension E (In.): 13-5/8Number of Blades: 6
Dimension A (In.): 28Dimension D (In.): 1
Blade Dia.: 24"Intake Guard No.: 1WBU3
Agency Compliance: AMCAAluminum Wall Shutter No.: 3C308
Mounting Position: Horizontal or VerticalVenturi Depth (In.): 4-3/8
Galvanized Wall Shutter No.: 1C746Wall Housing Item No.: 3FKF8
Frame Material: Galvanized SteelDimension B (In.): 18
Weatherhood No.: 1WBV9Wall Collar Stock No.: 1WBV1
Width (In.): 28Max. Ambient Temp. (F): 104
Exhaust/Supply Fan Item: Exhaust FanFlange Depth (In.): 1
Propeller Material: SteelCFM Range: 4105 to 6003
Dimension F (In.): 24-3/8Bearing Type: Sealed Pillow Block
Exhaust/Supply Fan Motor HP: 1/4 to 3/4Requires: Wall Collar and Shutter For New Installation
Max. Depth (In.): 18Shaft Dia. (In.): 3/4
Country of Origin (subject to change): Mexico

Description

Exhaust Fan, Standard Duty Belt Drive Less Drive Package, Blade Dia. 24 In., CFM Range 4105 to 6003, Exhaust/Supply Fan Motor HP 1/4 to 3/4, Drive Package With Motor Included No, Max. Ambient Temp. (F) 104, Width (In.) 28, RPM Range 923 to 1352, Height (In.) 28, Bearing Type Sealed Pillow Block, Max. Depth (In.) 18, Venturi Clearance Dia. (In.) 24-3/8, Venturi Depth (In.) 4-3/8, Flange Depth (In.) 1, Mounting Position Horizontal or Vertical, Frame Material Galvanized Steel

Reviews