Exhaust Fan, 30 In, 115V, 1/3hp, 825rpm

DAYTON| Zoro #: G2189713| Mfr #: 1HLB5

$623.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 30"
Number of Speeds: 1
Item: Shutter Mount Exhaust Fan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2189713 Mfr #: 1HLB5
Blade Dia.: 30"Number of Speeds: 1
Item: Shutter Mount Exhaust FanGuard Material: Steel
CFM @ 0.125-In. SP: 3432Motor RPM: 825
Motor Insulation: Class BCFM @ 0.250-In. SP: 1552
Bearing Type: BallThermal Protection: Auto
CFM @ 0.000-In. SP: 5088Exhaust/Supply Fan Motor HP: 1/3
Height: 33-1/8"Width: 33-1/8"
Max. Ambient Temp.: 104 Degrees FNumber of Blades: 3
Motor Enclosure: Totally Enclosed Air-OverPhase: 1
Includes: ShutterBlade Material: Steel
Motor Type: PSCFull Load Amps: 3.3
Frame Material: Cold Rolled SteelExhaust/Supply Fan Item: Exhaust Fan
Wire Guard Finish: Gray PolyesterMax. Depth: 18-27/32"
Square Opening Required: 31"Standards: UL Listed for US and Canada
Frame Finish: Galvanized SteelHz: 60
Sones @ 0.000-In. SP @ 5 Ft.: 7.01Drive Package Included: No
Country of Origin (subject to change): China

Description

Shutter Mount Exhaust Fan, Blade Dia. 30 In., Number of Speeds 1, Fan Voltage 115, CFM @ 0.000-In. SP 5088, Exhaust/Supply Fan Motor HP 1/3, Square Opening Required 31 In., Drive Package Included No, CFM @ 0.125-In. SP 3432, CFM @ 0.250-In. SP 1552, Sones @ 0.000-In. SP @ 5 Ft. 7.01, Motor RPM 825, Hz 60, Phase 1, Full Load Amps 3.3, Max. Ambient Temp. 104 Degrees F, Motor Type PSC, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Bearing Type Ball, Height 33-1/8 In.

Reviews