- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Exhaust Fan, 36 In, 115/230 V, D/D
Shop Alternate Products
This Product is Discontinued
Dayton
Exhaust Fan, 36 In, 115/230 V, D/D (Discontinued)
Mfr # 3C675
Zoro # G0947116
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Assembled Direct Drive
- CFM @ 0.000-In. SP 11,242
- Number of Blades 4
- Propeller Dia. (In.) 36
- Height (In.) 41
Customers Also Purchased
- Brand Dayton
-
MFR #
3C675
-
Zoro #
G0947116
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 36 |
Height (In.) | 41 |
Max. Depth (In.) | 14 1/2 |
Dimension B (In.) | 14-1/2 |
Dimension A (In.) | 41 |
Mesh Size | 1 x 2" |
Width (In.) | 41 |
Details
Type | Assembled Direct Drive |
CFM @ 0.000-In. SP | 11,242 |
Number of Blades | 4 |
CFM @ 0.125-In. SP | 9437 |
CFM/Watt @ 0.150-In. SP | 13.6 |
Frame Material | Oriented Strand Board |
CFM/Watt @ 0.100-In. SP | 15.8 |
Includes | 1" x 2" Mesh Screen |
Phase | 1 |
Fan RPM | 850 |
CFM/Watt @ 0.000-In. SP | 20.1 |
Propeller Material | Fabricated Steel |
Motor Insulation | Class B |
CFM @ 0.100-In. SP | 9839 |
Opening Required W (In.) | 41-1/4 |
CFM/Watt @ 0.050-In. SP | 17.8 |
Bearing Type | Permanently Lubricated Ball |
Motor Enclosure | Totally Enclosed Fan Cooled |
CFM @ 0.150-In. SP | 8975 |
Max. Ambient Temp. (F) | 104 |
Opening Required H (In.) | 41-1/4 |
Mounting Location | Wall |
Item | Agricultural Exhaust Fan |
Frame Finish | Wood |
Full Load Amps | 7.6/3.8 |
Voltage | 115/230 |
Motor Type | Capacitor Start |
Hz | 60 |
HP | 1/2 |
CFM @ 0.050-In. SP | 10,562 |
Motor RPM | 850 |
Description
Agricultural Exhaust Fan, Assembled Direct Drive, Propeller Dia. (In.) 36, CFM @ 0.000-In. SP 11,242, CFM/Watt @ 0.000-In. SP 20.1, Fan RPM 850, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 7.6/3.8, HP 1/2, Motor RPM 850, Motor Type Capacitor Start, Motor Enclosure Totally Enclosed Fan Cooled, Motor Insulation Class B, Height (In.) 41, Width (In.) 41, Max. Depth (In.) 14 1/2, Opening Required H (In.) 41-1/4, Opening Required W (In.) 41-1/4, Flange Width (In.) -, Venturi Clearance Dia. (In.) -