KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exhaust Fan, 7 In, 115V, 1/25hp, 1550rpm

DAYTON| Zoro #: G1750481| Mfr #: 1HKL9

$141.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blade Dia.: 7"
Number of Speeds: Variable
Item: Shutter Mount Exhaust Fan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750481 Mfr #: 1HKL9
Blade Dia.: 7"Number of Speeds: Variable
Item: Shutter Mount Exhaust FanGuard Material: Steel
Motor RPM: 1550Speed Control Item Number: 48C172
Motor Insulation: Class BBearing Type: Sleeve
CFM @ 0.000-In. SP: 242Exhaust/Supply Fan Motor HP: 1/25
Height: 11-1/8"Width: 11-1/8"
Max. Ambient Temp.: 104 Degrees FNumber of Blades: 5
Motor Enclosure: Totally Enclosed Air-OverPhase: 1
Includes: ShutterBlade Material: Stamped Aluminum
Motor Type: PSCFull Load Amps: 0.4
Frame Material: Cold Rolled SteelExhaust/Supply Fan Item: Exhaust Fan
Wire Guard Finish: Gray PolyesterMax. Depth: 11-5/8"
Square Opening Required: 8-1/2"Standards: UL Listed for US and Canada
Frame Finish: Galvanized SteelHz: 60
Thermal Protection: AutoSones @ 0.000-In. SP @ 5 Ft.: 5.37
Drive Package Included: NoCountry of Origin (subject to change): China

Description

Shutter Mount Exhaust Fan, Blade Dia. 7 In., Number of Speeds Variable, Fan Voltage 115, CFM @ 0.000-In. SP 242, Exhaust/Supply Fan Motor HP 1/25, Square Opening Required 8-1/2 In., Drive Package Included No, Sones @ 0.000-In. SP @ 5 Ft. 5.37, Motor RPM 1550, Hz 60, Phase 1, Full Load Amps 0.4, Max. Ambient Temp. 104 Degrees F, Motor Type PSC, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Bearing Type Sleeve, Height 11-1/8 In., Width 11-1/8 In., Max. Depth 11-5/8 In.

Reviews