Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Exhaust Fan, 8", 466 cfm, 115V, 1 Phase

  • Zoro #: G4326664
  • Mfr #: 10D952
$148.50
  • CFM @ 0.250-In. SP: 170 cfm
  • Venturi Depth (In.): 1 3/4 in
  • Dimension C (In.): 2 3/8 in
See full product details
This item ships free.

Dayton #10D952 Specifications

  • Zoro #: G4326664
  • Mfr #: 10D952
CFM @ 0.250-In. SP: 170 cfm Venturi Depth (In.): 1 3/4 in
Dimension C (In.): 2 3/8 in Blade Dia.: 8 in
Number of Blades: 5 Type: Medium Duty Direct Drive
Height (In.): 12 in Voltage: 115
Frame Finish: Galvanized Dimension B (In.): 5 in
Agency Compliance: UL and cUL Listed, AMCA Watts: 25 W
Motor Insulation: Class B Max. Depth (In.): 7 3/8 in
Hz: 60 Item: Exhaust Fan
Width (In.): 12 in Frame Material: Galvanized
Wire Guard Finish: Zinc Plated CFM @ 0.125-In. SP: 329 cfm
Speed Control: 48C172 Bearing Type: Ball
Propeller Material: Aluminum Mounting Position: Vertical
Exhaust/Supply Fan Item: Exhaust Fan Flange Width (In.): 1 in
Motor RPM: 1,775 RPM For Use With: General Ventilation Applications
Drive Package Included: No CFM @ 0.000-In. SP: 466 cfm
Inside Dia. (In.): 8 1/4 in Sones @ 0.000-In. SP @ 5 Ft.: 6.8
Venturi Clearance Dia. (In.): 8 3/8 in Exhaust/Supply Fan Motor HP: 1/30 hp
Full Load Amps: 0.6 Phase: 1
Dimension D (In.): 8 1/4 in Motor Enclosure: Totally Enclosed Air Over
CFM @ 0.375-In. SP: 117 cfm Guard Material: Steel
Sones @ 0.125-In. SP @ 5 Ft.: 7.6 Outside Dia. (In.): 12 in
Max. Ambient Temp. (F): 104 Degrees F Fan Voltage: 115V AC
Dimension A (In.): 12 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Exhaust Fan, Medium Duty Direct Drive, Blade Dia. 8 in, CFM @ 0.000-In. SP 466 cfm, CFM @ 0.125-In. SP 329 cfm, Sones @ 0.000-In. SP @ 5 Ft. 6.8, Fan Voltage 115V AC, 60 Hz, 1 Phase, Full Load Amps 0.6, Exhaust/Supply Fan Motor HP 1/30 hp, Totally Enclosed Air Over, Bearing Type Ball, Motor RPM 1,775 RPM, Max. Ambient Temp. (F) 104 Degrees F, Height (In.) 12 in, Width (In.) 12 in, 12 in, 8 1/4 in, 1 in, 1 3/4 in, 8 3/8 in, Mounting Position Vertical, Frame Material Galvanized, Steel

Reviews of Dayton #10D952