KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exhaust Shutter, 36 In, White PVC

DAYTON| Zoro #: G0284697| Mfr #: 2FTW9

$112.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 3"
Frame Opening B: 39
Shutter Construction Material: G-90 Galvanized Steel Frame and Stainless Steel Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0284697 Mfr #: 2FTW9
Frame Depth: 3"Frame Opening B: 39
Shutter Construction Material: G-90 Galvanized Steel Frame and Stainless Steel Tie RodsMounting Hole Size: Prepunched
Shutter Overall Size: 42" x 42"Shutter Mounting Position: Vertical
Shutter Mounting Location: WallItem: Agricultural Wall Exhaust Shutter / PVC Shutter
Frame Opening A: 39Shutter Opening Required: 39-1/2" x 39-1/2"
Flange Width: 1-1/2"For Use With: Vertical Mounted Exhaust Fans
Shutter Free Area: 8.995 sq. ft.Max. Velocity: 1500 FPM
Fits Fan Dia.: 36"Shutter Item: Agricultural Wall Exhaust Shutter
Number of Panels: 1Open Depth: 6-1/4"
Blade Material: White PVCCountry of Origin (subject to change): United States

Description

Agricultural Wall Exhaust Shutter / PVC Shutter, Fits Fan Dia. 36 In., Shutter Overall Size 42 In. x 42 In., Shutter Construction Material G-90 Galvanized Steel Frame and Stainless Steel Tie Rods, Shutter Opening Required 39-1/2 In. x 39-1/2 In., Shutter Free Area 8.995 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 1500 FPM, Blade Material White PVC

Reviews