BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Exhaust Shutter, 48 In, Aluminum

DAYTON| Zoro #: G2225851| Mfr #: 2FTX8

$146.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Fan Dia.: 48"Shutter Overall Size: 54" x 54"Shutter Free Area: 14.841 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2225851 Mfr #: 2FTX8
Fits Fan Dia.: 48"Shutter Overall Size: 54" x 54"
Shutter Free Area: 14.841 sq. ft.Open Depth: 6-1/4"
Shutter Opening Required: 51-1/2" x 51-1/2"Shutter Item: Agricultural Wall Exhaust Shutter
Frame Opening B: 51For Use With: Vertical Mounted Exhaust Fans
Shutter Mounting Position: VerticalFrame Depth: 3"
Flange Width: 1-1/2"Item: Agricultural Wall Exhaust Shutter
Mounting Hole Size: PrepunchedBlade Material: Mill Finish Aluminum
Max. Velocity: 2500 FPMShutter Construction Material: G-90 Galvanized Steel Frame and Tie Rods
Shutter Mounting Location: WallNumber of Panels: 2
Frame Opening A: 51Country of Origin (subject to change): United States

Description

Agricultural Wall Exhaust Shutter, Fits Fan Dia. 48 In., Shutter Overall Size 54 In. x 54 In., Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods, Shutter Opening Required 51-1/2 In. x 51-1/2 In., Shutter Free Area 14.841 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Mill Finish Aluminum

Reviews