PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Exhaust Shutter, Fits Fan Dia 10 In, SS

DAYTON| Zoro #: G0560987| Mfr #: 4FZJ3

$100.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shutter Item: Backdraft Damper / Wall ShutterMounting Hole Size: PrepunchedOpen Depth: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0560987 Mfr #: 4FZJ3
Shutter Item: Backdraft Damper / Wall ShutterMounting Hole Size: Prepunched
Open Depth: 5-3/4"Frame Depth: 2"
Frame Opening B: 10"Number of Panels: 1
Shutter Opening Required: 10-1/2" x 10-1/2"Shutter Mounting Position: Vertical
Shutter Free Area: 0.645 sq. ft.Shutter Overall Size: 13" x 13"
Blade Material: Stainless steelFlange Width: 1-1/2"
For Use With: Vertical Mounted Exhaust FansShutter Construction Material: Stainless Steel Frame and Tie Rods
Fits Fan Dia.: 10"Item: Backdraft Damper / Wall Shutter
Shutter Mounting Location: WallFrame Opening A: 10"
Max. Velocity: 2500 FPMCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 10 In., Shutter Overall Size 13 In., Shutter Construction Material Stainless Steel Frame and Tie Rods, Shutter Opening Required 10-1/2 In. x 10-1/2 In., Shutter Free Area 0.645 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 2 In., Open Depth 5-3/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Stainless Steel, For Use With Vertical Mounted Exhaust Fans

Reviews