KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Exhaust Shutter, Fits Fan Dia 16 In, SS

DAYTON| Zoro #: G2399257| Mfr #: 4FZJ5

$126.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Frame Depth: 2"
Frame Opening B: 16"
Shutter Construction Material: Stainless Steel Frame and Tie Rods
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399257 Mfr #: 4FZJ5
Frame Depth: 2"Frame Opening B: 16"
Shutter Construction Material: Stainless Steel Frame and Tie RodsMounting Hole Size: Prepunched
Shutter Overall Size: 19" x 19"Shutter Mounting Position: Vertical
Shutter Mounting Location: WallItem: Backdraft Damper / Wall Shutter
Frame Opening A: 16"Shutter Opening Required: 16-1/2" x 16-1/2"
Flange Width: 1-1/2"For Use With: Vertical Mounted Exhaust Fans
Shutter Free Area: 1.436 sq. ft.Max. Velocity: 2500 FPM
Fits Fan Dia.: 16"Shutter Item: Backdraft Damper / Wall Shutter
Number of Panels: 1Open Depth: 5-3/4"
Blade Material: Stainless steelCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Fits Fan Dia. 16 In., Shutter Overall Size 19 In., Shutter Construction Material Stainless Steel Frame and Tie Rods, Shutter Opening Required 16-1/2 In. x 16-1/2 In., Shutter Free Area 1.436 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 2 In., Open Depth 5-3/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Stainless Steel, For Use With Vertical Mounted Exhaust Fans

Reviews