HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Exhaust Shutter, Single Panel 30 In

DAYTON| Zoro #: G2270834| Mfr #: 2FTX1

$85.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shutter Item: Backdraft Damper / Wall Shutter, Front Flange
Mounting Hole Size: Prepunched
Open Depth: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270834 Mfr #: 2FTX1
Shutter Item: Backdraft Damper / Wall Shutter, Front FlangeMounting Hole Size: Prepunched
Open Depth: 5-3/4"Frame Depth: 2-1/2"
Frame Opening B: 30"Number of Panels: 1
Shutter Opening Required: 30-1/2" x 30-1/2"Shutter Mounting Position: Vertical
Shutter Free Area: 5.452 sq. ft.Shutter Overall Size: 33" x 33"
Blade Material: Mill Finish AluminumFlange Width: 1-1/2"
For Use With: Vertical Mounted Exhaust FansShutter Construction Material: Extruded Aluminum Frame and Galvanized Tie Rods
Fits Fan Dia.: 30"Item: Backdraft Damper / Wall Shutter, Front Flange
Shutter Mounting Location: WallFrame Opening A: 30"
Max. Velocity: 2500 FPMCountry of Origin (subject to change): United States

Description

Backdraft Damper / Wall Shutter, Front Flange, Fits Fan Dia. 30 In., Shutter Overall Size 33 In., Shutter Construction Material Extruded Aluminum Frame and Galvanized Tie Rods, Shutter Opening Required 30-1/2 In. x 30-1/2 In., Shutter Free Area 5.452 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 2-1/2 In., Open Depth 5-3/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 2500 FPM, Blade Material Mill Finish Aluminum

Reviews