15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Exhaust Vent, 20 In

DAYTON| Zoro #: G1636047| Mfr #: 7A398

$1,292.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1636047 Mfr #: 7A398
Propeller Material: SteelMounting Location: Roof
Bearing Type: Regreasable Pillow BlockRequires: Roof Curb For New Installations
Includes: NEMA 1 Junction BoxSones @ 0.250-In. SP @ 5 Ft.: -
Max. Inlet Temp. (Deg. F): 120Speed Controllable: No
Application: General Clean AirAgency Compliance: UL 705
Housing Material: Spun AluminumItem: Exhaust Ventilator
Base Height (In.): 1 3/4Type: Axial Belt Drive Downblast with Drive Package
Phase: 1Motor Hz: 60
Dimension D (In.): 5.125Dimension C (In.): 28 3/4
Dimension B (In.): 35.25Stock No.: 4YU88
Propeller Dia. (In.): 20CFM @ 0.000-In. SP: 2742
CFM @ 0.125-In. SP: 2296CFM @ 0.250-In. SP: 1725
CFM @ 0.375-In. SP: 960CFM @ 0.500-In. SP: -
CFM @ 0.675-In. SP: -CFM @ 0.750-In. SP: -
CFM @ 0.875-In. SP: -CFM @ 1.000-In. SP: -
CFM Range: -Base Width (In.): 30
Overall Dia. (In.): 35 1/4Overall Height (In.): 30 1/2
Motor Voltage: 115/230Max. Operating Amps: 5.8/2.9
Motor HP: 1/4Motor HP Range: 1/4 to 3/4
Max. BHP: 0.26RPM: 795
RPM Range: -Shaft Dia. Propeller End (In.): 3/4
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83Adj. 6 3/8"H Roof Curb Stock No.: 4C454
Recommended 12 In. Fixed Curb Item No.: 2RB79Recommended 8 In. Fixed Curb Item No.: 4HX41
Recommended Damper Size (In.): 23 x 23Recommended Damper Stock No.: 4HX67
Assembled/Unassembled: UnassembledShaft Dia. Sheave End (In.): 3/4
Dimension A (In.): 30Base Length (In.): 30
Country of Origin (subject to change): United States

Product Description

Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 2742 CFM @ 0.000-In SP, @ 0.125-In. SP 2296, @ 0.250-In SP 1725, Roof Mounting Location, Overall Height 30 1/2 In., Max. Inlet Temp 120 F, Motor Voltage 115/230, 1 Phase, Max. Operating Amps 5.8/2.9, Motor HP 1/4, 795 RPM, Propeller Dia 20 In, Propeller Material Steel, Housing Material Spun Aluminum, Application General Clean Air, Includes NEMA 1 Junction Box

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.