Exhaust Vent, 20 In

DAYTON| Zoro #: G1444396| Mfr #: 7A415

$1,320.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1444396 Mfr #: 7A415
Propeller Material: SteelMounting Location: Roof
Bearing Type: Regreasable Pillow BlockRequires: Roof Curb For New Installations
Includes: NEMA 1 Junction BoxSones @ 0.250-In. SP @ 5 Ft.: -
Max. Inlet Temp. (Deg. F): 120Speed Controllable: No
Application: General Clean AirAgency Compliance: UL 705
Housing Material: Spun AluminumItem: Exhaust Ventilator
Base Height (In.): 1 3/4Type: Axial Belt Drive Downblast with Drive Package
Phase: 3Motor Hz: 60
Dimension D (In.): 5.125Dimension C (In.): 28 3/4
Dimension B (In.): 35.25Stock No.: 4YU88
Propeller Dia. (In.): 20CFM @ 0.000-In. SP: 3018
CFM @ 0.125-In. SP: 2610CFM @ 0.250-In. SP: 2109
CFM @ 0.375-In. SP: 1612CFM @ 0.500-In. SP: -
CFM @ 0.675-In. SP: -CFM @ 0.750-In. SP: -
CFM @ 0.875-In. SP: -CFM @ 1.000-In. SP: -
CFM Range: -Base Width (In.): 30
Overall Dia. (In.): 35 1/4Overall Height (In.): 30 1/2
Motor Voltage: 230/460Max. Operating Amps: 2.2/1.1
Motor HP: 1/3Motor HP Range: 1/4 to 3/4
Max. BHP: 0.34RPM: 875
RPM Range: -Shaft Dia. Propeller End (In.): 3/4
Adj. 12 3/8"H Roof Curb Stock No.: 2ZV83Adj. 6 3/8"H Roof Curb Stock No.: 4C454
Recommended 12 In. Fixed Curb Item No.: 2RB79Recommended 8 In. Fixed Curb Item No.: 4HX41
Recommended Damper Size (In.): 23 x 23Recommended Damper Stock No.: 4HX67
Dimension A (In.): 30Base Length (In.): 30
Assembled/Unassembled: UnassembledShaft Dia. Sheave End (In.): 3/4
Country of Origin (subject to change): United States

Product Description

Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 3018 CFM @ 0.000-In SP, @ 0.125-In. SP 2610, @ 0.250-In SP 2109, Roof Mounting Location, Overall Height 30 1/2 In., Max. Inlet Temp 120 F, Motor Voltage 230/460, 3 Phase, Max. Operating Amps 2.2/1.1, Motor HP 1/3, 875 RPM, Propeller Dia 20 In, Propeller Material Steel, Housing Material Spun Aluminum, Application General Clean Air, Includes NEMA 1 Junction Box

Product Reviews

Save 15%. Sign up for Z-mail.